Shop All Time Delay Relays
Macromatic
Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT
Mfr # TE-8812U
Zoro # G6135385
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher(Off First), Flasher(On First), Interval On, Latching Relay, Off Delay, Off Delay/On Delay, On Delay, One Shot, Pulse Generator(Pulse=0.5 Sec.),Watchdog
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 15A @ 240V
- Number of Pins - Relay 9
- Adjustment Method - Timer Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TE-8812U
- Zoro # G6135385
- UPC # 801262084735
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.55 in |
Body Width - Relay | 2.52 in |
Body Height - Relay | 3.55 in |
Body Depth - Relay | 0.69 in |
Overall Depth | 3.5 in |
Body Depth | 2.52 in |
Body Width | 0.69 in |
Body Height | 3.55 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 15 A, Number of Delay Functions 10, Delay Function Multi Function, Electrical Connection Screw Clamp, IP Rating IP20, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 day, Number of Pins 9, Sealing Enclosed, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50521-10)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50526-08)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- Macromatic Electrical Relays