Shop All Time Delay Relays
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TR-55128-08
Zoro # G5234512
original price:
$54.89
13% off
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-55128-08
- Zoro # G5234512
- UPC # 801262054073
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Body Width | 2.3 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-50226-14)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-55121-08)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-50226-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-55121-10)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50521-12)
- Macromatic Electrical Relays