Shop All Time Delay Relays
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TR-55128-05
Zoro # G5234573
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-55128-05
- Zoro # G5234573
- UPC # 801262054011
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Body Height | 1.7 in |
Body Width | 2.3 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- MACROMATIC Time Delay Relay, 240VAC, 10A, SPDT (TD-88161)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-55122-12)
- Macromatic Time Delay Relays