Shop All Time Delay Relays
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TR-51628-05
Zoro # G5234521
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-51628-05
- Zoro # G5234521
- UPC # 801262049239
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Body Width | 2.3 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK10 (ITCSN-2000-12"-BLACK-10 PCS)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- AMPHENOL 973106A16S1P (973106A16S1P)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE281)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-51628-10)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK13V14)
- Macromatic Time Delay Relays