Shop All Time Delay Relays
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TR-50528-08
Zoro # G5234363
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-50528-08
- Zoro # G5234363
- UPC # 801262045675
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Body Width | 2.3 in |
Overall Depth | 3.5 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- MERSEN Medium Voltage Fuse, A480T Series, 1 A, Time Delay, Cylindrical (A480T1E)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-51621-08)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- Macromatic Electrical Relays