Shop All Time Delay Relays
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TR-50228-08
Zoro # G5234293
original price:
$35.06
5% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-50228-08
- Zoro # G5234293
- UPC # 801262044289
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width | 2.3 in |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- WIEGMANN Enclosure, 14 in H, 6 in D (HW-141206CHSC)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- Macromatic Electrical Relays