Shop All Time Delay Relays
Macromatic
Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
Mfr # TR-51628-10
Zoro # G5234476
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-51628-10
- Zoro # G5234476
- UPC # 801262049352
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth | 2.9 in |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Body Width | 2.3 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- ALLEN TEL 3 Inch Cord T Adapter (AT464)
- TRIPP LITE PDU, Monitored, 1.4kW, 120V, 8 5-15R, 1U (PDUMNH15)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-50526-12)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-05)
- HONEYWELL THERMAL SOLUTIONS R7847A1082 Rec Amp Used With (R7847A1082)
- Macromatic Electrical Relays