Shop All Time Delay Relays
Macromatic
Time Delay Relay, 12VDC, 10A, DPDT, 3 sec.
Mfr # TR-50226-12
Zoro # G8590181
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-50226-12
- Zoro # G8590181
- UPC # 801262044050
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth | 2.9 in |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Body Width | 2.3 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (BP/ATC-3-RP)
- IEC MANUAL RESET LIMIT SWITCH 180DEG (E035-50023801)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50521-10)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-10)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-50226-14)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- MACROMATIC Time Delay Relay, 240VAC, 10A, SPDT (TD-88161)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- Macromatic Electrical Relays