Shop All Time Delay Relays
Macromatic
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # TR-55122-08
Zoro # G5234546
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-55122-08
- Zoro # G5234546
- UPC # 801262053397
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Body Width | 2.3 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Body Height | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.06 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P BK/WT (70615NP)
- MERSEN Fuse, Time Delay, 20A, 32V AC, 300A at 32V AC, 5 PK (GDL20)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-51622-12)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- Macromatic Time Delay Relays