Shop All Time Delay Relays
Macromatic
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # TR-50522-10
Zoro # G5234406
original price:
$43.09
9% off
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-50522-10
- Zoro # G5234406
- UPC # 801262045101
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Width | 2.3 in |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Overall Depth | 3.5 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- MACROMATIC Time Delay Relay, 240VAC, 10A, SPDT (TD-88161)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- Macromatic Time Delay Relays