Shop All Time Delay Relays
Macromatic
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # TR-50222-10
Zoro # G5234275
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-50222-10
- Zoro # G5234275
- UPC # 801262043329
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Body Width | 2.3 in |
Body Height | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 180 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- ELESA Mechanical position Indicators, DD51-AN-005.0-D-C2 (DD51)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50526-08)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-50526-10)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- Macromatic Time Delay Relays