Shop All Time Delay Relays
Macromatic
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # TR-50222-08
Zoro # G5234327
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-50222-08
- Zoro # G5234327
- UPC # 801262043282
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Body Width | 2.3 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-50526-10)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-51621-10)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- Macromatic Electrical Relays