Shop All Safety Monitoring Relays
Macromatic
Seal/Temp Relay
Mfr # TCP7G250-G
Zoro # G808377837
original price:
$279.00
53% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Reset for Over Temperature, Full Status Indication, Seal Leak Indication, Temperature Indication, Two Adjustable Sensitivity Ranges for Seal Leakage
- Input Voltage 24V AC/DC
- For Use With Submersible Pumps
- Standards cULus, cURus, UL Listed
- Power Consumption 3 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TCP7G250-G
- Zoro # G808377837
- Country of Origin United States
- Category Safety Monitoring Relays
Dimensions
Body Width | 1.7 in |
Body Depth | 2.9 in |
Body Height | 2.4 in |
Description
Seal/Temp Relay, Contact Form SPDT, Current Rating 7 A, Electrical Connection 11-Pin Terminal, Input Voltage 24V AC/DC, Number of Channels Single Channel, Number of Pins 11, Relay Function Over Temperature, Seal Leakage, Seal Leak Minimum Resistance 1,000 ohm, Seal Leak Maximum Resistance 250,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 7 A @ 240V, Contact Rating (DC) 7 A @ 28V, Mounting Style Plug-In, Adjustment Method Rotary Knob, Base Shape Octal, Body Depth 2.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- Macromatic Safety Monitoring Relays