Shop All Voltage Sensing Relays
Macromatic
Pump Seal Failure Relay, SPDT, 8Pin, 120VAC
Mfr # SFP120A100
Zoro # G1233951
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Max. Amps 10
- Switch Type SPDT
- Contact Form SPDT
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # SFP120A100
- Zoro # G1233951
- UPC # 801262035232
- Country of Origin United States
- Category Voltage Sensing Relays
Dimensions
Body Width | 1.71 in |
Body Depth | 2.9 in |
Body Height | 2.33 in |
Description
Pump Seal Failure Relay, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Input Voltage 120V AC, Number of Channels Single Channel, Number of Pins 8, Relay Function Seal Leakage, Seal Leak Minimum Resistance 4,700 ohm, Seal Leak Maximum Resistance 100,000 ohm, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Mounting Style Plug-In, Adjustment Method Rotary Knob, Base Shape Octal, Body Depth 2.9 in, Body Height 2.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- Macromatic Voltage Sensing Relays