Shop All Cycle Timers
Macromatic
Percentage Cycle Timer, 10A, 3-1/2" W
Mfr # PTA2030SB
Zoro # G6536831
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- HP @ 120V 1/4 hp
- Min. Time Setting 0.03 sec
- Max. Time Setting 30 sec
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # PTA2030SB
- Zoro # G6536831
- UPC # 801262087637
- Country of Origin United States
- Category Cycle Timers
Dimensions
Depth | 4.11 in |
Width | 3 1/2 in |
Description
Percentage Cycle Timer, Number of Poles 1, HP @ 120V 1/4 hp, Min. Time Setting 0.03 sec, Max. Time Setting 30 sec, Amps 10 A, Contact Form SPNO, NEMA Rating 1, Width 3 1/2 in, Depth 4.11 in, Mounting Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001MB)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- EAGLE SIGNAL CYCL-FLEX 0-5SEC 120V-AC TIMER (HP517A6)
- Macromatic Cycle Timers