Shop All Cycle Timers
Macromatic
Percentage Cycle Timer, 10A, 3-1/2" W
Mfr # PTA2030S
Zoro # G6545030
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- HP @ 120V 1/4 hp
- Min. Time Setting 0.03 sec
- Max. Time Setting 30 sec
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # PTA2030S
- Zoro # G6545030
- UPC # 801262084049
- Country of Origin United States
- Category Cycle Timers
Dimensions
Width | 3 1/2 in |
Depth | 4.11 in |
Details
Item | Percentage Cycle Timer |
Number of Poles | 1 |
HP @ 120V | 1/4 hp |
Min. Time Setting | 0.03 sec |
Max. Time Setting | 30 sec |
Amps | 10 A |
Contact Form | SPNO |
NEMA Rating | 1 |
Mounting | Surface |
Description
Percentage Cycle Timer, Number of Poles 1, HP @ 120V 1/4 hp, Min. Time Setting 0.03 sec, Max. Time Setting 30 sec, Amps 10 A, Contact Form SPNO, NEMA Rating 1, Width 3 1/2 in, Depth 4.11 in, Mounting Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- RACO Insulated Connector, 3 In., Straight (3522)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001MB)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- EAGLE SIGNAL CYCL-FLEX 0-5SEC 120V-AC TIMER (HP517A6)
- WOODS Tmr Mech Outdr 24Hr Blk 3C (50011)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- Macromatic Cycle Timers