Shop All Cycle Timers
Macromatic
Percentage Cycle Timer, 10A, 3-1/2" W
Mfr # PTA2001MB
Zoro # G6536953
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- HP @ 120V 1/4 hp
- Min. Time Setting 0.06 sec
- Max. Time Setting 1 min
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # PTA2001MB
- Zoro # G6536953
- UPC # 801262087460
- Country of Origin United States
- Category Cycle Timers
Dimensions
Depth | 4.11 in |
Width | 3 1/2 in |
Description
Percentage Cycle Timer, Number of Poles 1, HP @ 120V 1/4 hp, Min. Time Setting 0.06 sec, Max. Time Setting 1 min, Amps 10 A, Contact Form SPNO, NEMA Rating 1, Width 3 1/2 in, Depth 4.11 in, Mounting Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U050)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- EAGLE SIGNAL CYCL-FLEX 0-5SEC 120V-AC TIMER (HP517A6)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- Macromatic Timers