Shop All Liquid Level Gauges
Macromatic
Liquid Level Relay
Mfr # LCP8G250-G
Zoro # G408377831
original price:
$134.00
34% off
new price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Mounting Style Socket
- Electrical Connection 8-Pin Terminal
- Socket Code Configurator Socket / Octal / 8
- Current Rating 10 A
- Input Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # LCP8G250-G
- Zoro # G408377831
- UPC # 801262083745
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Details
Item | Liquid Level Relay |
Relay Mounting Style | Socket |
Electrical Connection | 8-Pin Terminal |
Socket Code Configurator | Socket / Octal / 8 |
Current Rating | 10 A |
Input Voltage | 24V AC |
Number of Probes | Dual Probe |
Mounting Style | Socket |
Minimum Resistance Sensitivity | 1,000 ohm |
Number of Pins | 8 |
Relay Function | Pump Down |
Electrical Connection Type | Pin |
Contact Form | SPDT |
Socket Code | A |
Base Shape | Octal |
Maximum Resistance Sensitivity | 250,000 ohm |
Contact Rating (AC) | 10 A @ 240V AC |
Contact Rating (DC) | 7 A @ 28V DC |
Description
Liquid Level Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 24V AC, Minimum Resistance Sensitivity 1,000 ohm, Maximum Resistance Sensitivity 250,000 ohm, Number of Pins 8, Number of Probes Dual Probe, Relay Function Pump Down, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180RD)
- ENPAC Hazmat Locker, 4 Drum, 56x56x55" (9040-BU)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 42 in D (184212043120DS)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (31148BLU)
- MACROMATIC Liquid Level Relay (LCP1E100-G)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- MACROMATIC Liquid Level Relay (LCP2G250-G)
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- Macromatic Liquid Level Gauges