Shop All Liquid Level Gauges
Macromatic
Liquid Level Relay
Mfr # LCP2G250-G
Zoro # G308377832
original price:
$134.00
39% off
new price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 8
- Base Shape Octal
- Socket Code A
- Minimum Resistance Sensitivity 1,000 ohm
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # LCP2G250-G
- Zoro # G308377832
- UPC # 801262083004
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Details
Item | Liquid Level Relay |
Number of Pins | 8 |
Base Shape | Octal |
Socket Code | A |
Minimum Resistance Sensitivity | 1,000 ohm |
Contact Form | SPDT |
Relay Function | Pump Down |
Maximum Resistance Sensitivity | 250,000 ohm |
Input Voltage | 120V AC |
Electrical Connection | 8-Pin Terminal |
Electrical Connection Type | Pin |
Number of Probes | Dual Probe |
Mounting Style | Socket |
Relay Mounting Style | Socket |
Current Rating | 10 A |
Socket Code Configurator | Socket / Octal / 8 |
Contact Rating (DC) | 7 A @ 28V DC |
Contact Rating (AC) | 10 A @ 240V AC |
Description
Liquid Level Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 120V AC, Minimum Resistance Sensitivity 1,000 ohm, Maximum Resistance Sensitivity 250,000 ohm, Number of Pins 8, Number of Probes Dual Probe, Relay Function Pump Down, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- ZORO SELECT Shelf Side/Back Ledge 48", Chrome, 2PK (5GRN3)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- MACROMATIC Liquid Level Relay (LCP1E100-G)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- SSI Level Gauge, 55 Gallon Drums - Vertical (DFT-220)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- KRUEGER Therma Level Gauge, Tank Depth 48", 2"NPT (H-2-48)
- Macromatic Drums & Accessories