Shop All Liquid Level Gauges
Macromatic
Liquid Level Relay
Mfr # LCP1E100-G
Zoro # G908377829
original price:
$140.00
41% off
new price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Input Voltage 240V AC
- Minimum Resistance Sensitivity 4,700 ohm
- Socket Code A
- Number of Probes Dual Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # LCP1E100-G
- Zoro # G908377829
- UPC # 801262082977
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Details
Item | Liquid Level Relay |
Contact Form | SPDT |
Input Voltage | 240V AC |
Minimum Resistance Sensitivity | 4,700 ohm |
Socket Code | A |
Number of Probes | Dual Probe |
Electrical Connection Type | Pin |
Number of Pins | 8 |
Socket Code Configurator | Socket / Octal / 8 |
Relay Function | Pump Up |
Base Shape | Octal |
Mounting Style | Socket |
Maximum Resistance Sensitivity | 100,000 ohm |
Relay Mounting Style | Socket |
Current Rating | 10 A |
Electrical Connection | 8-Pin Terminal |
Contact Rating (AC) | 10 A @ 240V AC |
Contact Rating (DC) | 7 A @ 28V DC |
Description
Liquid Level Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 240V AC, Minimum Resistance Sensitivity 4,700 ohm, Maximum Resistance Sensitivity 100,000 ohm, Number of Pins 8, Number of Probes Dual Probe, Relay Function Pump Up, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51013-X, Steel, 35 L, 36.5 W, 18 H (51013-X)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- MACROMATIC Liquid Level Relay (LCP2G250-G)
- KRUEGER Therma Level Gauge, Tank 65" D, 1.5" NPT (H-1.5-65)
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1292-55G)
- KRUEGER Therma Level Gauge, Tank 49" D, 2" NPT (H-2-49)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- Macromatic Drums & Accessories