Shop All Time Delay Relays
Macromatic
Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec.
Mfr # THR-3836U
Zoro # G5126545
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher Off, Flasher On, One Shot Falling Edge, Watchdog
- Input or Control Voltage 12 to 125V DC, 24 to 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 7A @ 28V
- Number of Pins - Relay 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # THR-3836U
- Zoro # G5126545
- UPC # 801262084629
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.0 in |
Body Width - Relay | 2.0 in |
Body Height - Relay | 0.79 in |
Overall Height - Relay | 1.14 in |
Body Depth | 0.79 in |
Overall Depth | 1.14 in |
Body Width | 2 in |
Body Height | 2 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24-240vac, 12-125vdc, Contact Form SPDT, Contact Rating (AC) 24 A @ 240V AC, Contact Rating (DC) 12 A @ 125V DC, Current Rating 24 A, Number of Delay Functions 4, Delay Function Flasher OFF 1st, Flasher On 1s, Single Shot Falling Edge, Watchdog, Electrical Connection Screw Terminal, Input Voltage 12 to 125V DC, 24 to 240V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-55121-05)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50522-12)
- Macromatic Electrical Relays