Shop All Time Delay Relays
Macromatic
Encapsulatd Timer Rlay, 10A, Relay, Surface
Mfr # THR-3816U
Zoro # G5126536
original price:
$70.20
19% off
new price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Off Delay, On Delay, One Shot
- Input or Control Voltage 12 to 125V DC, 24 to 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 7A @ 28V
- Number of Pins - Relay 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # THR-3816U
- Zoro # G5126536
- UPC # 801262084612
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.14 in |
Body Depth - Relay | 2.0 in |
Body Width - Relay | 2.0 in |
Body Height - Relay | 0.79 in |
Overall Depth | 1.14 in |
Body Height | 2 in |
Body Depth | 0.79 in |
Body Width | 2 in |
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24-240vac, 12-125vdc, Contact Form SPDT, Contact Rating (AC) 24 A @ 240V AC, Contact Rating (DC) 12 A @ 125V DC, Current Rating 24 A, Number of Delay Functions 4, Delay Function Interval, Off Delay, On Delay, Single Shot, Electrical Connection Screw Terminal, Input Voltage 12 to 125V DC, 24 to 240V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 min, Number of Pins 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-51626-05)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-55122-12)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-50221-14)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25052AW30)
- Macromatic Electrical Relays