Shop All Current Sensing Relays
Macromatic
Current Sensing Relay, SPDT Form, 120VAC
Mfr # CAP10AD62
Zoro # G6546893
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Mounting - Relay Plug In
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # CAP10AD62
- Zoro # G6546893
- UPC # 801262089105
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Depth | 3.5 in |
Body Height | 2.4 in |
Body Depth | 2.9 in |
Body Width | 1.7 in |
Description
Current Sensor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Core Type Internal, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Mounting Style Plug-In, Number of Pins 11, Trip Point 0.1 to 10 A, Trip Point Type Adjustable, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, Electrical Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- MACROMATIC Current Sensing Relay, SPDT Form, 24VAC (CAP10AD68)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- E-MAX Trip Indication 10A Other Relay (6319233)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- AIROTRONICS Current Sens Relay, 6 to 30A, Self Powered (HCSDC030A)
- Macromatic Current Sensing Relays