Shop All Safety Monitoring Relays
Macromatic
Current Monitor Relay
Mfr # COKP10A62-G
Zoro # G908377812
original price:
$149.15
44% off
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Series COKP Series
- Contact Form SPDT
- Contact Rating (AC) 10 A @ 240V
- Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # COKP10A62-G
- Zoro # G908377812
- UPC # 801262089396
- Country of Origin United States
- Category Safety Monitoring Relays
Details
Input Voltage | 120V AC |
Series | COKP Series |
Item | Monitor Relay |
Contact Form | SPDT |
Contact Rating (AC) | 10 A @ 240V |
Number of Pins | 8 |
Core Type | Internal |
Contact Rating (DC) | 7 A @ 28V |
Mounting Style | Plug-In |
Trip Point | 1 to 10 A |
Electrical Connection | Pin |
Monitored Parameters | Overcurrent |
Trip Point Type | Adjustable |
Current Rating | 10 A |
Socket Code | A |
Description
Monitor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Core Type Internal, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Mounting Style Plug-In, Number of Pins 8, Trip Point 1 to 10 A, Trip Point Type Adjustable, Electrical Connection Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with backplane connection, screw (XPSMCMRO0004)
- Macromatic Electrical Relays