Shop All Safety Monitoring Relays
Macromatic
Current Monitor Relay
Mfr # COKP01A62-G
Zoro # G808377820
original price:
$154.00
46% off
new price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series COKP Series
- Input Voltage 120V AC
- Contact Form SPDT
- Core Type Internal
- Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # COKP01A62-G
- Zoro # G808377820
- UPC # 801262001923
- Country of Origin United States
- Category Safety Monitoring Relays
Details
Series | COKP Series |
Input Voltage | 120V AC |
Item | Monitor Relay |
Contact Form | SPDT |
Core Type | Internal |
Number of Pins | 8 |
Electrical Connection | Pin |
Contact Rating (DC) | 7 A @ 28V |
Socket Code | A |
Contact Rating (AC) | 10 A @ 240V |
Trip Point Type | Adjustable |
Monitored Parameters | Overcurrent |
Trip Point | 0.1 to 1 A |
Mounting Style | Plug-In |
Current Rating | 10 A |
Description
Monitor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Core Type Internal, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Mounting Style Plug-In, Number of Pins 8, Trip Point 0.1 to 1 A, Trip Point Type Adjustable, Electrical Connection Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- HUBBELL Locking Connector (HBL2713ST)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAF33AP)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- Macromatic Electrical Relays