Shop All Water Level Controls and Accessories
Macromatic
Control Relay, Single Pump Up, 120V
Mfr # LCP2A250F2
Zoro # G6013323
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug-In
- Enclosure Height (In.) 3 1/5 in
- Enclosure Width (In.) 1 7/10 in
- Number of Probes Single Probe
- Enclosure Depth (In.) 2 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # LCP2A250F2
- Zoro # G6013323
- UPC # 801262084308
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 3 1/5 in |
Enclosure Width (In.) | 1 7/10 in |
Enclosure Depth (In.) | 2 4/5 in |
Body Width | 1.7 in |
Body Height | 2.33 in |
Body Depth | 2.8 in |
Description
Level Control Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 120V AC, Minimum Resistance Sensitivity 1,000 ohm, Maximum Resistance Sensitivity 250,000 ohm, Number of Pins 8, Number of Probes Single Probe, Relay Function Pump Up, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket, Status Indicator LED Indicator, Body Depth 2.8 in, Body Height 2.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Steel Backdraft Damper, 10" (CAR250)
- ATCO Insulated Flexible Duct, 25 Ft., 5000 fpm (17802514)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x15", MERV 14 (2JUX1)
- FIELD CONTROLS Uv-18 Sunaire Uv Air Purir (UV-18)
- MACROMATIC Control Relay, Single Pump Down, 120V (LCP2B250F2)
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- MACROMATIC Control Relay, Dual Pump Down, 120V (LCP2D100)
- LUMENITE Liquid Level Probe, 12 In, 2 In Bevel Seat (DAFT2)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTRO243T-1)
- FLOWLINE Ultrasonic Level Switch, Universal, PFA (LU10-2405)
- Macromatic Water Level Controls and Accessories