Shop All Water Level Controls and Accessories
Macromatic
Control Relay, Dual Pump Down, 120V
Mfr # LCP2D100
Zoro # G5962187
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Height (In.) 3 1/5 in
- Type Plug-In
- Enclosure Width (In.) 1 7/10 in
- Number of Probes Dual Probe
- Enclosure Depth (In.) 2 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # LCP2D100
- Zoro # G5962187
- UPC # 801262084339
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 3 1/5 in |
Enclosure Width (In.) | 1 7/10 in |
Enclosure Depth (In.) | 2 4/5 in |
Body Depth | 2.8 in |
Body Width | 1.7 in |
Body Height | 3.2 in |
Description
Level Control Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 120V AC, Minimum Resistance Sensitivity 4,700 ohm, Maximum Resistance Sensitivity 100,000 ohm, Number of Pins 8, Number of Probes Dual Probe, Relay Function Pump Down, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket, Status Indicator LED Indicator, Body Depth 2.8 in, Body Height 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 30,000 BtuH (TT30CDGP)
- NORDFAB Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-1/4" L (8010000952)
- HONEYWELL Electric Actuator, 88 in.-lb.-5 to 140F (MN7510A2001)
- MACROMATIC Control Relay, Single Pump Up, 120V (LCP2A250F2)
- MACROMATIC Control Relay, Single Pump Down, 120V (LCP2B250F2)
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- FLOWLINE Vibration Level Switch, Universal, Ryton (LZ12-1405)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- Macromatic Water Level Controls and Accessories