Shop All Safety Monitoring Relays
Macromatic
Communicating Phase Relay
Mfr # PC1MDUL-G
Zoro # G608377839
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 10 to 132V DC, 102 to 132V AC
- Power Consumption 3 VA
- Standards cULus, UL E109466
- Contact Form SPDT
- Phase Unbalance 2 to 10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # PC1MDUL-G
- Zoro # G608377839
- Country of Origin United States
- Category Safety Monitoring Relays
Dimensions
Body Width | 2.36 in |
Body Depth | 2.6 in |
Body Height | 4.36 in |
Description
Communicating Phase Relay, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 24V, Current Rating 5 A, Input Voltage 10 to 132V DC, 102 to 132V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 20, Restart Auto, Manual, Restart Time Delay 1 to 300 sec, Mounting Style DIN Rail, Body Depth 2.6 in, Body Height 4.36 in, Body Width 2.36 in, Electrical Operating Durability 100,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (16323-2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Blue (HS363-S50-BLUE)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- SCHMERSAL 24230VAc 24230VDc Safety Relay (101180843)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- MURR ELEKTRONIK MIRO SAFE+ E 24, 24 VAC/DC - 4 N/O contact / 2 N/C contact, 22, 5 mm spring clamps (3000-33113-3020075)
- Macromatic Safety Monitoring Relays