Shop All Alternating Relays
Macromatic
Alternating Relay, DPDT, 24VAC, 10A, 8 Pin
Mfr # ARP024A3R
Zoro # G3741211
original price:
$67.19
18% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # ARP024A3R
- Zoro # G3741211
- UPC # 801262001114
- Country of Origin United States
- Category Alternating Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width | 1.7 in |
Overall Depth | 3.1 in |
Body Height | 2.4 in |
Body Depth | 2.9 in |
Description
Alternating Relay, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 24V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Selector Switch, Burden Less than 3VA, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CS)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- DAYTON Relay, Alternating (6C052)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-AME)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- Macromatic Alternating Relays