Shop All Alternating Relays
Macromatic
Alternating Relay, DPDT, 240VAC, 10A, 8 Pin
Mfr # ARP240A3R
Zoro # G3600256
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # ARP240A3R
- Zoro # G3600256
- UPC # 801262001374
- Country of Origin United States
- Category Alternating Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Depth | 2.9 in |
Overall Depth | 3.1 in |
Body Height | 2.4 in |
Body Width | 1.7 in |
Description
Alternating Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 24V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Selector Switch, Burden Less than 3VA, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- HONEYWELL Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW53-A2)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AGE)
- DAYTON Relay, Alternating (6C051)
- DAYTON Relay, Alternating (6C053)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- Macromatic Alternating Relays