Shop All Alternating Relays
Macromatic
Alternating Relay, DPDT, 120VAC, 10A, 8 Pin
Mfr # ARP120A3R
Zoro # G3602916
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # ARP120A3R
- Zoro # G3602916
- UPC # 801262001244
- Country of Origin United States
- Category Alternating Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Width | 1.7 in |
Body Height | 2.4 in |
Overall Depth | 3.1 in |
Body Depth | 2.9 in |
Description
Alternating Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 24V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates Next Load to Energize, Alternating Mode Selection Method Selector Switch, Burden Less than 3VA, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 25 ft Extension Cord with Power Shell Weatherproof Safety Seal (2996)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- DAYTON Relay, Alternating (6C053)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-AME)
- DAYTON Relay, Alternating (6C051)
- Macromatic Alternating Relays