Shop All Safety Monitoring Relays
Macromatic
Alternating Relay
Mfr # ARP024A6R-G
Zoro # G008377835
original price:
$165.00
23% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Status Indicator LED Indicates Next Load to Energize
- Socket Code A
- Contact Rating (DC) 10 A @ 24V
- Coil Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # ARP024A6R-G
- Zoro # G008377835
- UPC # 801262001152
- Country of Origin United States
- Category Safety Monitoring Relays
Dimensions
Details
Item | Alternating Relay |
Contact Form | SPDT |
Status Indicator | LED Indicates Next Load to Energize |
Socket Code | A |
Contact Rating (DC) | 10 A @ 24V |
Coil Voltage | 24V AC/DC |
Number of Pins | 8 |
Operating Modes | Alternate, Always Energize Load 1, Always Energize Load 2 |
Base Shape | Octal |
Contact Rating (AC) | 10A @ 240V |
Description
Alternating Relay, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form SPDT, Contact Rating (AC) 10A @ 240V, Contact Rating (DC) 10 A @ 24V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates Next Load to Energize
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- ELASCO PRODUCTS Single channel, 3 in (MG1300)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- Macromatic Electrical Relays