Shop All Phase Monitor Relays
Macromatic
3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin
Mfr # PMPU-FA8
Zoro # G3623356
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 190 to 500V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 7A @ 30V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # PMPU-FA8
- Zoro # G3623356
- UPC # 801262044593
- Country of Origin United States
- Category Phase Monitor Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Depth - Relay | 2.4 in |
Body Width - Relay | 1.7 in |
Overall Height - Relay | 3.0 in |
Body Width | 1.7 in |
Body Height | 2.4 in |
Body Depth | 2.9 in |
Overall Depth | 2.4 in |
Description
Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 190 to 500V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 8, Restart Auto, Manual, Restart Time Delay 2 sec, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, For Use With Sensors, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- VORTEX Gb- 45-518UVBN Heavy Duty Cable Tie 18 In. Black (VO106772)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 240VAC, 8 Pin (PAP240)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8B18)
- Macromatic Electrical Relays