Shop All Phase Monitor Relays
Macromatic
3 Phase Monitor Relay, SPDT, 240VAC, 8 Pin
Mfr # PAP240
Zoro # G2347782
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 240V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 7A @ 30V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # PAP240
- Zoro # G2347782
- UPC # 801262040120
- Country of Origin United States
- Category Phase Monitor Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Width - Relay | 1.7 in |
Overall Height - Relay | 3.5 in |
Body Depth - Relay | 2.4 in |
Body Width | 1.7 in |
Overall Depth | 2.4 in |
Body Height | 2.4 in |
Body Depth | 2.9 in |
Description
Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 240V AC, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 8, Restart Auto, Restart Time Delay 1 sec, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, For Use With Sensors, Frequency 50/60 Hz, Maximum Operating Temperature 149 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- ALLEN BRADLEY 0-400Hz Axis Module 650V-DC 0-460V-AC 3Ph Servo Drives and Amplifier (2094-BM02)
- Macromatic Electrical Relays