Shop All Phase Monitor Relays
Macromatic
3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin
Mfr # PMD575
Zoro # G1803518
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 480 to 600V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V
- Number of Pins - Relay 12
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # PMD575
- Zoro # G1803518
- UPC # 801262040403
- Country of Origin United States
- Category Phase Monitor Relays
Dimensions
Body Height - Relay | 3.5 in |
Body Depth - Relay | 2.2 in |
Overall Height - Relay | 2.4 in |
Body Width - Relay | 2.1 in |
Body Depth | 2.4 in |
Body Height | 3.5 in |
Body Width | 2.1 in |
Overall Depth | 2.4 in |
Description
Phase Monitor Relay, Contact Form DPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Input Voltage 480 to 600V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 12, Restart Auto, Manual, Restart Time Delay 1 to 300 sec, Mounting Style DIN Rail, Body Depth 2.4 in, Body Height 3.5 in, Body Width 2.1 in, Electrical Operating Durability 100,000, For Use With Sensors, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- U.S. WIRE & CABLE Waterproof In-Line GFCI To Pow-R-Block, 15A, 2' 12/3 Gauge Cord (04-00105)
- ILSCO Copper Post Connector, Cndctr, 250-6 3/8 (CP-250-EC)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 240VAC, 8 Pin (PAP240)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin (PMDU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- Macromatic Phase Monitor Relays