Shop All Phase Monitor Relays
Macromatic
3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin
Mfr # PMDU
Zoro # G1803527
original price:
$178.88
26% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 190 to 500V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V
- Number of Pins - Relay 12
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # PMDU
- Zoro # G1803527
- UPC # 801262035010
- Country of Origin United States
- Category Phase Monitor Relays
Dimensions
Body Depth - Relay | 2.2 in |
Body Height - Relay | 3.5 in |
Overall Height - Relay | 2.4 in |
Body Width - Relay | 2.1 in |
Overall Depth | 2.4 in |
Body Width | 2.1 in |
Body Height | 3.5 in |
Body Depth | 2.4 in |
Description
Phase Monitor Relay, Contact Form DPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Input Voltage 190 to 500V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 12, Restart Auto, Manual, Restart Time Delay 1 to 300 sec, Mounting Style DIN Rail, Body Depth 2.4 in, Body Height 3.5 in, Body Width 2.1 in, Electrical Operating Durability 100,000, For Use With Sensors, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector 125VAC Nylon 2 Poles ML-1R (7464N)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 208VAC, 8 Pin (PAP208)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 240VAC, 8 Pin (PAP240)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASD)
- Macromatic Phase Monitor Relays