Shop All Pond Accessories
This Product is Discontinued
Macro-Zyme Beneficial Bacteria
Pond Bacteria Enzyme, 1 oz., Granular (Discontinued)
Mfr # MZ1
Zoro # G2019005
This Product is Discontinued
Key Features
- Size 1 oz
- Dosage 1 oz Treats Up to 6,000 gal
- Temp. Range 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F)
- Coverage Area 36,000 gal
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macro-Zyme Beneficial Bacteria
- MFR # MZ1
- Zoro # G2019005
- UPC # 727168374506
- Country of Origin Unknown
- Category Pond Accessories
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Beneficial Bacteria |
Dosage | 1 oz Treats Up to 6,000 gal |
Temp. Range | 55 Degrees to 110 Degrees F (Optimal 60 Degrees to 75 Degrees F) |
Coverage Area | 36,000 gal |
Shelf Life | 2 yr |
Form | Granular |
pH Range | 5.5 to 8.5 (Optimal 7.5) |
Usage Temperature | 55 Degrees F to 110 Degrees F |
Treatment Coverage | Up to 36,000 gal |
Formulation | Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer |
Container Type | Bag |
Non-Toxic | No |
Usage pH | 5.5 to 8.5 pH |
Cleaning Functions | Dissolves Sludge, Cleans Water |
For Use In | Ponds, Water Gardens |
Reapplication Time | 3 wk |
Description
Beneficial Bacteria, For Use In Ponds, Water Gardens, Treatment Coverage Up to 36,000 gal, Usage pH 5.5 to 8.5 pH, Container Type Bag, Container Size 1 oz, Formulation Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer, Shelf Life 2 yr, Reapplication Time 3 wk, Non-Toxic No, Cleaning Functions Dissolves Sludge, Cleans Water, Features Macro-ZymeTM Also Reduces Nitrates and Phosphates, Form Powder, Usage Temperature 55 Degrees F to 110 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.