Shop All Index & Note Cards
Maco
4 x 6" Laser & Inkjet White Postcard, Pk100
Mfr # MML-8575
Zoro # G6359319
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Card Size 4 x 6
- Color White
- Weight 1.36 lbs
- Machine Compatibility Inkjet; Laser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maco
- MFR # MML-8575
- Zoro # G6359319
- UPC # 015965085757
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 4 x 6 |
Details
Item | Index Cards |
Rule | Unruled |
Color | White |
Weight | 1.36 lbs |
Machine Compatibility | Inkjet; Laser |
Number of Cards | 100 |
Description
Card,Laser Post,White,PK100, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Yellow, 500/Roll (DL1096)
- NEENAH PAPER Exact Index Card Stock, 8-1/2 x 11, White, 250 Sheets (40311)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- MACO Unruled Index Cards- 4 x 6- White- 100/Pack (ML-8575)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- OXFORD 3 x 5" Assorted Colors Extreme Index Cards, Pk100 (04736)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- MASTER CRAFT PRODUCTS Master Products 14522 Expandi-Matic Posting-Ledger Tray Metal Tab Index; Pressboard; Letter; 25-Pack (14522)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- Maco Index & Note Cards