Shop All Spring Return Hose Reels
Macnaught
Thermoplastic Heavy Duty Hose Reel Air Water Service 1/2 inch x 65 ft 300 PSI Black Case
Mfr # RY465K-02
Zoro # G408389872
product price: $429.99
/ea
Free Shipping & Returns
$429.99
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
- Brand Macnaught
- MFR # RY465K-02
- Zoro # G408389872
- UPC # 9317147741682
- Country of Origin Australia
- Category Spring Return Hose Reels
Description
Retractable Hose Reel with 1/2 in. x 65ft Hose for Air or Water. Engineered To Maintain Superior Reliability & Longevity For Air or Water in a Wide Range of Industrial and Commercial Applications with a Working Pressure up to 300psi. Automatic Rewind: Simply Give the Hose a Gentle Tug and the Hose Reel will Retract all the way back in. No Need to Bother with Cluttered Hoses. Easily Mounts on Bench, Floor, Wall or Ceiling.
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
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925779, Pressure Line, 10 micron, Outside-In (MF0059473)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- MACNAUGHT M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT (M3D-AW-5050)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- REELCRAFT Reelcraft 4435 OLP 1/4"x35' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4435 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- REELCRAFT Reelcraft 3/4"x100' 1000 PSI Hand Crank Low Pressure Hose Reel (CA33112 L)
- Macnaught Hose & Cable Reels