Macnaught

Slow Return Air/Water Hose, 50 ft, Blue


product price: $23.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Reel Series R3-SERIES
  • For Number of Reels 1
  • Mounting Hole Center to Center Width 2 in
  • Mounting Hole Center to Center Height 7 1/8 in
  • Mount Hole Diameter 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mounting Hole Center to Center Width 2 in
Mounting Hole Center to Center Height 7 1/8 in
Mount Hole Diameter 1/4 in
Overall Height 10 5/8 in

Details

Item Mounting Bracket
For Reel Series R3-SERIES
For Number of Reels 1

Description

Mounting Bracket, For Number of Reels 1, For Reel Series R3-SERIES, Mounting Location Wall, Overall Height 10 5/8 in, Mount Hole Diameter 1/4 in, Mounting Hole Center to Center Height 7 1/8 in, Mounting Hole Center to Center Width 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.