Shop All Spring Return Hose Reels
Macnaught
M3 Oil Hose Reel Dual Pedestal Construction 2320 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT
Mfr # M3D-O-5050
Zoro # G008389876
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macnaught
- MFR # M3D-O-5050
- Zoro # G008389876
- UPC # 810087960001
- Country of Origin Switzerland
- Category Spring Return Hose Reels
Description
All Macnaught M3 Standard Retraction Oil Hose Reels are Professional Grade, Dual Pedestal Design with Heat Treated Heavy Duty Gauge Steel, Reinforced Flanged edges, Easy to Service Ball Bearing swivel with 1/2 in. MNPT Connection, 4 Direction Non-Snag Rollers, Adjustable Guide Arms, Premium 1/2 in. x 50 ft SAE 100R1 Wire Braided Hose with SS 1/2 in. MNPT Fitting, Rated to 2320 PSI and suitable for operating in -40F to 212F Oil, Petroleum and Water Not Air applications. Lead Hose is not provided.Rated for Mobile Truck Mount Applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D050W, Pressure Line, 50 micron (ZX-0160D050W)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2072)
- PIX Belt, BX Cogged, 21/32 x 99 in. OC (BX96)
- SKF SKF 6300 2RSH/C3GJN, Single Row Ball Bearings (6300 2RSH/C3GJN)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- MACNAUGHT M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT (M3D-AW-5050)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- Macnaught Hose & Cable Reels