Shop All Spring Return Hose Reels
Macnaught
M3 Grease Hose Reel Dual Pedestal Construction 5800 PSI Shop and Truck Mount Duty 1/4 Inch x 50 FT
Mfr # M3D-G-7550
Zoro # G308389873
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macnaught
- MFR # M3D-G-7550
- Zoro # G308389873
- UPC # 810087960049
- Country of Origin Switzerland
- Category Spring Return Hose Reels
Description
All Macnaught M3 Standard Retraction Grease Hose Reels are Industrial Grade, Dual Pedestal Design with Heat Treated Heavy Duty Gauge Steel, Reinforced Flanged edges, Easy to Service Ball Bearing swivel with 1/4 in. MNPT Connection, 4 Direction Non-Snag Rollers, Adjustable Guide Arms, Premium 1/4 in. x 50 ft SAE 100R2 Wire Braided Hose, Rated to 5800 PSI and suitable for operating in -40F to 212F Grease, Hydraulic Fluids and Water Not Air or Fuel applications. Lead Hose is not provided.Rated for Mobile Truck Mount Applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi (L30-06-000)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- SMC Solenoid Air Control Valve, 24VDC (SV4100-5FU)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFG4)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- MACNAUGHT M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT (M3D-AW-5050)
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-86)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- Macnaught Hose & Cable Reels