Shop All Spring Return Hose Reels
Macnaught
M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 3/8 Inch x 50 FT
Mfr # M3D-AW-37550
Zoro # G908389877
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macnaught
- MFR # M3D-AW-37550
- Zoro # G908389877
- UPC # 810087960025
- Country of Origin Switzerland
- Category Spring Return Hose Reels
Description
All Macnaught M3 Standard Retraction Air Water Hose Reels are Industrial Grade, Dual Pedestal Design with Heat Treated Heavy Duty Gauge Steel, Reinforced Flanged edges, Easy to Service Ball Bearing swivel with 3/8 in. MNPT Brass Inlet Connection, 4 Direction Non-Snag Rollers, Adjustable Guide Arms, Premium 3/8 in. x 50 ft NBR Rubber Hose with Brass 3/8 in. MNPT Fitting, Rated to 300 PSI and suitable for operating in -40F to 176F Water and Air only applications. Lead Hose is not provided.Rated for Mobile Truck Mount Applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- SMC Digital Pressure Switch, M5 Female (ISE30A-N01-P-L)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- MACNAUGHT M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT (M3D-AW-5050)
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (A5825 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- LINCOLN LUBRICATION Lincoln Steel Air Reel with 50 ft. x 3/8 in. Rubber Air Hose, Red (83753)
- Macnaught Hose & Cable Reels