Shop All Grease Pumps
Macnaught
Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers
Mfr # P3TR
Zoro # G8617260
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macnaught
- MFR # P3TR
- Zoro # G8617260
- UPC # 9317147720625
- Country of Origin Australia
- Category Grease Pumps
Description
Container 50:1 Air Operated Grease Pump w/ Hose Booster Gun and Trolley 35lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-40-25-PPV-A (DSNU-40-25-PPV-A)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.25" OD (5V9253)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- MACNAUGHT Grease Transfer / Bulk Filler Pump (J3-01)
- MACNAUGHT Portable Foot Operated Grease Pump for 10LB container (K7-67)
- MACNAUGHT High Pressure Foot-Operated Grease Pump - 22-LB. Capacity (K8-01)
- URREA Foot operated grease pump 22lb (23623)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- Macnaught Grease Pumps