Shop All Books
Macmillan Publishers
In the Tall, Tall Grass Big Book
Mfr # 9780805029505
Zoro # G1426946
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-8 Years
- Recommended Grade Grade PK-3
- Color Multi
- Material Paper
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macmillan Publishers
- MFR # 9780805029505
- Zoro # G1426946
- Country of Origin United States
- Category Books
Details
Recommended Age | 4-8 Years |
Recommended Grade | Grade PK-3 |
Color | Multi |
Material | Paper |
Includes | 1 book |
Description
If you were a fuzzy caterpillar crawling through the tall, tall grass on a sunny afternoon, what would you see?
To find out, just follow the tiny tour guide as he inches his way through the pages of this book. You'll see ants and bees and birds--hip-hopping bunnies too. You'll even hear the sounds some of them make.
Crunch, munch,
caterpillars lunch...
Crack, snap, wings flap...
Beginning as the sun is high in the sky and ending as fireflies blink and the moon rises above, this backyard tour is one no child will want to miss.
To find out, just follow the tiny tour guide as he inches his way through the pages of this book. You'll see ants and bees and birds--hip-hopping bunnies too. You'll even hear the sounds some of them make.
Crunch, munch,
caterpillars lunch...
Crack, snap, wings flap...
Beginning as the sun is high in the sky and ending as fireflies blink and the moon rises above, this backyard tour is one no child will want to miss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- UNI-BALL Pen, Gel, 207, Bca, 0.7Mm, Pk/Bk (UBC1745267)
- U-MARK A20 Paint Marker w/ Reversible Tip VIOLET (10712)
- MACMILLAN PUBLISHERS Brown Bear, Brown Bear What Do You See? Board Book (9780805047905)
- MACMILLAN PUBLISHERS Brown Bear, Brown Bear Big Book (9780805087185)
- MACMILLAN PUBLISHERS Polar Bear, Polar Bear What Do You Hear, Board Book (9780805053883)
- MACMILLAN PUBLISHERS Polar Bear, Polar Bear What Do You Hear Big Book (9780805017595)
- CREATIVE TEACHING PRESS Creative Teaching Press Math Minutes Book, Grade 6 (2634)
- BEANSTALK BOOKS Letters + Sounds Science Decodables Non-Fiction Boxed Set, 60 Book Set (BB105)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- Macmillan Publishers Books