Shop All Trampolines
Machrus
Machrus Upper Bounce Trampoline Super Spring Cover - Safety Pad, Fits 10 FT Round Trampoline Frame
Mfr # UBPAD-S-10-G
Zoro # G606154166
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 0.5
- Weight 5.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBPAD-S-10-G
- Zoro # G606154166
- UPC # 714757398968
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Details
Color | Green |
Weight | 5.72 |
Description
Bring bouncing fun to your backyard with the Machrus Upper Bounce trampoline spring cover. Our superior quality premium PP mesh trampoline safety pad is tested to be UV and water-resistant. Offering you a safe and long-lasting fun investment. Machrus's Upper Bounce Trampoline Safety Pad is a must to have to ensure your family's safety. Our Trampoline Spring Cover ensures that you and your family do not get pinches and scrapes. Machrus Upper Bounce Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. You will enjoy many years of safe fun on your new trampoline with no worries at all. Our trampoline safety pad is super safe to use and is perfectly compatible with trampolines of any other brand of the same size. Safety Pads 1/2" foam thickness EPE ensures absolute safety for your children. You can now combine loads of fun with loads of health benefits. Machrus's Upper Bounce trampoline spring cover provides tremendous safety during jumping for a controlled and responsive jumping experience. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOKERS OASIS Cigarette Receptacle, 1-3/4 gal., Silver (TBH01)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490631055 (49063-1055)
- ZORO SELECT Pennants, Polyethylene, Red, 100 ft. (PL-2 R)
- OREGON Oregon Mulching Blade, Gator G6, 20-15/16" (392-138)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- Machrus Trampolines