Shop All Trampolines
Machrus
Machrus Upper Bounce Trampoline Replacement Pole Caps for Upper Bounce Rectangular Trampolines
Mfr # UBRTGPC-S8
Zoro # G506154181
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 4
- Weight 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBRTGPC-S8
- Zoro # G506154181
- UPC # 700424738298
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 4 |
Details
Color | Black |
Weight | 0.3 |
Description
Get these Machrus Upper Bounce Strong and Durable Enclosure G shaped Pole Caps to use for Fiber Glass or Metal Rings on Top of Trampoline your net will stand tall and straight again! Simple & Easy Attachment! Fits for 1.5" Diameter Pole. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Tree Stakes Kit, 32 in L, Hardwood (PSS)
- OREGON Head Return Spring for Oregon Saw Chain Bench Grinder (546946)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- FITT 3/4X100 PRO HOSE (FFP53400)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- Machrus Trampolines