Shop All Trampolines
Machrus
Machrus Upper Bounce Trampoline Pole Sleeve Protectors - Set of 6 - Green
Mfr # UBFPS-6-G
Zoro # G206154245
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 70.75
- Weight 2.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBFPS-6-G
- Zoro # G206154245
- UPC # 810029121095
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 70.75 |
Details
Color | Green |
Weight | 2.68 |
Description
The Machrus Upper Bounce enclosure pole sleeve protectors for trampolines protect your trampoline poles from all types of outdoor weather conditions. Made of premium quality materials these were made to last. These Machrus Upper Bounce protectors are highly recommended since it extends the life of your foam padding on the enclosure poles. Heavy-duty protection, reinforced poles, and a high-quality safety net ensure supreme safety for you and your children. Our pole sleeve protectors are intended to fit trampolines from any other brand on the market. The pole sleeve protectors come covered with a UV resistant and cold weather crack-resistant coating, protecting the trampoline poles from all types of outdoor weather conditions. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- MTD Blade Set-50 (490-110-M155)
- JACKS IMPORTS Apple Flexible Shaped 3-Ring Elevator Bit 5" (212661P-5)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- Machrus Trampolines