Shop All Trampolines
Machrus
Machrus Upper Bounce Trampoline Net - 6 ft Round Trampoline using 4 Straight poles-Installs Outside
Mfr # UBNET-6-4-OS
Zoro # G706154165
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 64.17
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBNET-6-4-OS
- Zoro # G706154165
- UPC # 799430516754
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 64.17 |
Details
Color | Black |
Weight | 4 |
Description
Machrus's Upper Bounce Trampoline Enclosure Net is a must to have to ensure your family's safety! Fits for 6 FT. Trampoline Frames with 4 Straight Poles. This replacement net features a perfect height which gives a 100% assurance of keeping everyone safe inside while jumping! You can now enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net protecting you from any accidents. The Outside" Model Net "Sleeves on Poles" connects to the trampoline by covering the poles with sleeves thereby giving you more area space to Jump & Enjoy! Our trampoline safety net is super safe to use and is perfectly compatible with trampolines of the same size for most brands in the market. The enclosure structure of our trampoline net ensures absolute safety for you and your children. You can now combine loads of fun with loads of health benefits. Machrus's Upper Bounce replacement trampoline net provides tremendous safety during jumping for a controlled and responsive jumping experience. The net entrance includes a safe zip system along with buckles which ensures safety for kids as well as adults. With the dual closure, you can have a tension-free, fun experience with your family and friends and the heavy-duty stitching offers complete protection. Let's go out and play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATRIA SNAIL/SLUG BAIT 1.5LBS (706190A)
- BRIGGS & STRATTON Bolt, Shoulder - 3/8-16 x 1-3/4 (2172622SM)
- ECHO Grass/Weed Blade, 8 In. Dia (69600121431)
- MTD Axle Asm Rr-11 (611-04144B)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- Machrus Trampolines