Shop All Trampolines
Machrus
Machrus Upper Bounce Safety Pad-Fits only for Upper Bounce Brand 9 X 15 FT Trampoline Frame
Mfr # UBRTGRPPAD-915-P
Zoro # G606154234
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Overall Height 0.5
- Weight 7.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Machrus
- MFR # UBRTGRPPAD-915-P
- Zoro # G606154234
- UPC # 647351791852
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 0.5 |
Details
Color | Purple |
Weight | 7.48 |
Description
"Bring bouncing fun to your backyard with the Machrus Upper Bounce trampoline spring cover. This replacement pad ONLY fits for our Upper Bounce brand 9x15' Trampoline (Item # UBRTG01-915 & UB03EC-915E). Our superior quality premium PP mesh trampoline safety pad is tested to be UV and water-resistant. Offering you a safe and long-lasting fun investment. Machrus's Upper Bounce Trampoline Safety Pad is a must to have to ensure your family's safety. Our Trampoline Spring Cover ensures that you and your family do not get pinches and scrapes. Machrus Upper Bounce Trampoline Safety Pad protects the jumper from falling on the steel frame or getting hurt from the springs. You will enjoy many years of safe fun on your new trampoline with no worries at all. Safety Pad's 1/2"""" foam thickness EPE ensures absolute safety for your children. You can now combine loads of fun with loads of health benefits. Machrus's Upper Bounce trampoline spring cover provides tremendous safety during jumping for a controlled and responsive jumping experience. Let's go out and play!"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Charcoal Lump Mesqt 20Lb (00054)
- D & DMMODITIES LTD 5LB Woodpecker Food (364050)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- CHEW + HEAL Omega Skin & Coat - 180 Chews (CH-OMEGA-SKIN-COAT-180PK)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- Machrus Trampolines